RS PRO RS PRO Toggle Switch, SPST, PCB, On-Off

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro SPST 10A Toggle Switch Introducing the SPST toggle switch range from RS Pro.
This high quality toggle switch offers a single pole/single throw contact configuration.
That is, one input terminal, one output terminal, and one metal or plastic toggle switch.
Available with a contact current rating of 10 A and a range of switch operations, all with an operating temperature range of -20 to +55°C, the RS Pro SPST toggle switches are designed with screw or solder tab terminations for PCB applications.
Why do you need an SPST type toggle switch?SPST toggles are commonly used as simple ON/OFF switches that essentially break the circuit connection between the terminals.
You can control a simple light bulb or LED in your circuit or incorporate these toggle switches into your DIY control board design.
Handling and Storage Prevent switch terminal oxidation by storing the product in a dry, cool environment with a relative humidity below 90%.
Note: It is recommended to always keep the product in its airtight bag before installing it on the circuit board and for unused units.
Material Properties. Actuator: Brass, nickel plated. Bushing: Nickel plated brass. Base: Phenolic resin moulding compound, black. Spring: Steel wire. Contacts: Silver alloy. Housing: Iron, nickel plated. Terminals: Bronze, nickel plated. Hardware: Nut (iron, nickel plated), washer (steel, nickel plated), screw (iron, nickel plated). Label: Misty silver polyester film. Features & Benefits. 10 A @ 250 VAC, 15 A @ 125 VAC. Power transfer switch. Single pole double throw on/off operation. IP40 front panel protection. Brass actuator. Operating temperature: -20 to +55°C. UL and CUL approved. Switch operation. On - None - Off, metal actuator, screw terminals. RS Part Number (: 206-6971): 206-6971. On - None - Off, metal actuator, solder terminals. RS Part Number (206-6972): 206-6972. On-None-Off, Plastic Actuator, Solder Terminals. RS Part Number (206-6974): 206-6974. Applications: Communications, Aerospace, Automotive, Instrumentation and Control, Industrial Control Solutions, Material Handling.
Feature
Specification
Contact configuration = SPST
Operating characteristics = On-Off
Contact current rating = 10 A
Mounting Type = PCB
End Style = Thread
IP protection rating = IP40
Illumination = None Actuator Material = Brass

Ulasan Produk

Tidak ada ulasan