RS PRO RS PRO Toggle Switch, SPDT, PCB, On-On

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro SPDT 10A Toggle Switch Introducing the SPDT toggle switch range from RS Pro.
This high quality toggle switch offers a single pole double throw contact configuration meaning one input terminal and two output terminals.
With contact current ratings of 10A and a range of switch operations, all with an operating temperature range of -20 to +55°C, the RS Pro SPDT toggle switches are designed with screw or solder tab terminations for PCB applications.
Why you need an SPDT type toggle switch? SPDT toggles are commonly used as simple on/off or changeover switches in a circuit.
On/off switching behavior means that the circuit can be configured to connect different paths.
For example, connect a circuit with a light source and a motor to the output and use the flip of a toggle switch to control the two output loads.
Handling and Storage Prevent switch terminal oxidation by storing the product in a dry, cool environment with a relative humidity below 90%.
Note: It is recommended to always keep the product in a sealed bag before installing it on a circuit board or if the unit is unused.
Material Properties. Actuator: Brass, nickel plated. Bushing: Nickel plated brass. Base: Phenolic moulding compound, black. Spring: Steel wire. Contact: Silver alloy. Housing: Iron, nickel plated. Terminal: Bronze, nickel plated. Hardware: Nut (iron, nickel plated), Washer (steel, nickel plated), Screw (iron, nickel plated). Label: Misted silver polyester film. Features & Benefits. 10 A @ 250 VAC, 15 A @ 125 VAC. Power transfer switch. Single pole double throw contact. IP40 front panel protection. Brass actuator. Operating temperature: -20 to +55°C. UL and CUL approved. 10 A Switch Action. On - No - (On), RS Part Number: 206-6994. On - No - (On), RS Part Number: 206-6996) : 206-6996 .On - None - (On), RS Part Number (: 206-6997) : 206-6997 .On - Off - On, RS Part Number (: 206-6998) : 206-6998 .On - Off - On, RS Part Number (: 20-66999) : 20-66999 .On - Off - On.
RS Part Number (: 206-7000) : 206-7000. Momentary - Off - Momentary, RS Part Number (: 206-7001) : 206-7001. Momentary - Off - Momentary, RS Part Number (: 206-7002) : 206-7002. Momentary - None - On.
RS Part Number (: 206-7003) : 206-7003. Momentary - None - On.
RS Part Number (: 206-7004) : 206-7004. Momentary - None - On.
RS Part Number (206-7006): 206-7006. Momentary Off - On. RS Part Number (206-7007): 206-7007. Applications: Communications, Aerospace, Automotive, Instrumentation and Control, Industrial Control Solutions, Material Handling
Feature
Specification
Contact configuration = SPDT
Operating characteristics = On-On
Contact current rating = 10 A
Mounting Type = PCB
End Style = Thread
IP protection rating = IP40
Illumination = None Actuator Material = Brass

Ulasan Produk

Tidak ada ulasan