RS PRO RS Pro toggle switch SPST On-Off

Sebelum PPN:
Rp119.900
Spesifikasi
Actuator Length (mm)16
Belt-End Finishtab
Contact ConfigurationSPST
Cutout Diameter (mm)(Panel) 20.2
LightingYes
Material (Actuator)PC
Operating PatternsOn-Off
Operating Temperature Range (°C)-20~85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)250
StandardCQC,CSA,ENEC,UL,VDE
Surface Mount DevicePanel mount
Voltage (V)AC100 (necessary to light the bulb)
contact Current Rating (A)16@125Vac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
CSA (File No. UL45128), VDE (File No. 11037-4401), UL, ENEC, CQC, RS illuminated toggle switches feature a stylish, ergonomic design with an illuminated paddle actuator. Available in three vibrant green, amber, and red illumination options, these round snap-in switches are easy to mount on panels, and feature a UL94V-2 compliant nylon housing and 4.8mm blade-type terminals.

Ulasan Produk

Tidak ada ulasan