RS PRO RS Pro Toggle Switch SPDT On-On Solder Terminal

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Action = On-On Contact Current Rating = 3 A @ 120 V ac Mounting Type = Panel Mount Terminal Type = Solder Panel Cutout Diameter = 4.95mm Actuator Length = 9.4mm Actuator Material = Brass Chrome-plated contact resistance = 20mΩ Operating temperature range = -30 to +85°C Toggle Switches, Subminiature - RS Series. RS series subminiature toggle switches. Products with low contact resistance and using silver (Q) or gold (R) contacts are available. This RS series subminiature toggle switch has a minimum insulation resistance of 1000 MΩ 500 V and a minimum insulation resistance of 1000 Vrms (0 m above sea level).

Ulasan Produk

Tidak ada ulasan