RS PRO RS Pro Toggle Switch SPDT On-On Solder Terminal

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Action = On-On Contact Rated Current = 3 A @ 120 V ac Mounting Type = Panel Mount Terminal Type = Solder Actuator Length = 16mm Actuator Material = Brass Contact Resistance = 20mΩ Mechanical Life = 30000Cycles UL E187490. Miniature lockable toggle switch. Epoxy-sealed terminals to prevent contamination during soldering Actuator can be pulled to lock in selected position to prevent accidental actuation Chrome-plated brass actuator Diallyl phthalate (DAP) case (UL94V -0) silver contacts

Ulasan Produk

Tidak ada ulasan