RS PRO RS Pro toggle switch SPDT On-On

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Action = On-On Contact Current Rating = 5 A @ 250 V ac Mounting Type = PCB Terminal Type = Through Hole Panel Cutout Width = 6.86mm Panel Cutout Height = 12.7mm Actuator Length = 17.56mm Actuator Material = Brass Chrome Plated Contact Resistance = 10mΩ Standard Compliant = RoHS and Lead Free Toggle Switches, Miniature - RS Series. The RS Series board mount miniature toggle switches have low contact resistance and are available in gold(R) or silver. (Q) contact materials are available. The RS series miniature toggle switches have a minimum insulation resistance of 1000 MΩ and a minimum dielectric strength of 1000 Vrms.

Ulasan Produk

Tidak ada ulasan