RS PRO RS Pro toggle switch SPDT On-On

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Action = On-On Contact Current Rating = 5 A @ 250 V ac Mounting Type = PCB Terminal Type = Through Hole IP Rating = IP67 Actuator Length = 12.7mm Actuator Material = Brass Chrome Plated Contact Resistance = 10mΩ Standard Compliant = RoHS and Lead Free IP67 Sealed Miniature Toggle Switches - RS Series. RS series board mount miniature toggle switches with IP67 rating. Products with low contact resistance and using gold (Q) or silver (R) contacts are available. This RS series miniature toggle switch has a minimum insulation resistance of 1000 MΩ and a minimum insulation resistance of 1000 Vrms (at sea level).

Ulasan Produk

Tidak ada ulasan