RS PRO RS Pro toggle switch SPDT On-Off-On

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Action = On-Off-On Contact Current Rating = 400 mA @ 20 V Mounting Type = PCB Terminal Type = Through Hole IP Rating = IP67 Actuator Length = 6.1mm Actuator Material = Brass Contact Resistance = 20mΩ Compliant = RoHS and lead free straight mount toggle switch. Toggle switch designed for low level signal switching Epoxy resin sealed ends Brass actuator with IP67 O-ring seal Glass filled nylon 6/ Case made of 6 (UL94V-0) Gold contacts

Ulasan Produk

Tidak ada ulasan