RS PRO RS Pro toggle switch SPDT On-Off-On

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Action = On-Off-On Contact Rated Current = 5 A @ 250 V ac Mounting Type = PCB Terminal Type = Through Hole Actuator Length = 10.41mm Actuator Material = Brass Contact Resistance = 10mΩ Contact Material = Copper Alloy UL E187490. Board Mount / Panel Mount. Epoxy-sealed terminals to prevent contamination during soldering Chrome-plated brass actuator Diallyl phthalate (DAP) case (UL94V-0) Silver contacts

Ulasan Produk

Tidak ada ulasan