RS PRO RS Pro Toggle switch SPDT (On) -On Solder terminal

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Action = (On)-On Contact Current Rating = 5 A @ 250 V ac Mounting Type = Panel Mount Terminal Type = Solder Panel Cutout Diameter = 6.35mm Actuator Length = 10.41mm Actuator Material = Brass Chrome Plated Contact Resistance = 10mΩ Mechanical Life = 40000Cycles Toggle Switches, Miniature - RS Series. I'm here. The RS series miniature toggle switches have a minimum insulation resistance of 1000 MΩ and a minimum dielectric strength of 1000 Vrms.

Ulasan Produk

Tidak ada ulasan