RS PRO RS Pro toggle switch DPDT On-On

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = DP Switch Action = On-On Contact Current Rating = 5 A @ 250 V ac Mounting Type = PCB Terminal Type = Through Hole Panel Cutout Diameter = 6.35mm Actuator Length = 12.3mm Actuator Material = Brass Chrome Plated Contact Resistance = 10mΩ Mechanical Life = 40000Cycles Toggle Switches, Miniature - RS Series. The RS Series PCB mount miniature toggle switches have low contact resistance and are available with gold (R) or silver (Q) contact material. . The RS series miniature toggle switches have a minimum insulation resistance of 1000 MΩ and a minimum dielectric strength of 1000 Vrms.

Ulasan Produk

Tidak ada ulasan