RS PRO RS Pro Toggle Switch DPDT (On) -Off-On

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = DPDT Switch Action = (On)-Off-On Contact Current Rating = 5 A @ 250 V ac Mounting Type = PCB Terminal Type = Solder Lug IP Rating = IP67 Actuator Length = 18mm Actuator Material = Brass Contacts Resistance = 10mΩ Operating Temperature Max = +85°C IP67 Sealed Miniature Toggle Switch - RS Series. This fully sealed switch has a double shell case for enhanced mechanical strength and high electrical isolation. This switch has two "O" ring front seals that maintain a seal during operation. The back of the switch is also fully sealed to protect it from running water. The contacts are ideal for both low level switching (10 mA 50 mV -> 10 μA, down to 5 V dc) and power applications (3A @ 250 V ac).

Ulasan Produk

Tidak ada ulasan