RS PRO RS Pro toggle switch 4PDT On-On

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = 4PDT Switch Operation = On-On Contact Rated Current = 20 A @ 28 V dc Mounting Type = Panel Mount Terminal Type = Tab Actuator Length = 17mm Voltage Rating = 28V dc Contact Resistance = 20mΩ Toggle Switch, RS Series. RS series panel mount toggle switches with low contact resistance. This RS series toggle switch has a minimum insulation resistance of 2000 MΩ (@ 500 V dc) and a minimum insulation resistance of 500 Vrms (@ 0 m above sea level).

Ulasan Produk

Tidak ada ulasan