RS PRO RS Pro tilt drawer unit

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Drawers = 6 Case material = PP Height = 112mm Width = 600mm Depth = 91mm Transparent drawers = Y Drawer material = PP Tilting drawers = Y Wall mounting = Y Drawer units. 7 modular drawer storage units with a width of 600 mm It is a multi-purpose modular storage case composed of Drawer storage units can be stacked as is or mounted on wall frames. Ideal as a display/storage system for small to medium sized parts Ideal for efficient use of space and improved accessibility, flexibility and visibility Drawer units are molded polypropylene and clear containers are Made of polyester resin and polypropylene. The compartments can be used separately to store different items, and the door can be tilted 45 degrees to open and retrieve the stored parts. The storage section can be removed from the drawer unit and replaced with another unit of the same size. It can also be used as a separate storage unit by separating it from the unit. Comes with an identification label.

Ulasan Produk

Tidak ada ulasan