RS PRO RS PRO Thick Film Surface Mount Resistor, 1608 Size

Sebelum PPN:
Rp429.900 - Rp1.999.900
Spesifikasi
Case603
Depth (mm)0.8
Dimensions (mm)1.6x0.8x0.45
Height (mm)0.45
Length (mm)1.6
Operating Temperature Range (°C)-55~+155
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
SeriesRS
Termination StyleSolder pad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thick-film chip resistor with a highly reliable multi-layer electrode structure that supports all soldering processes.
Communication equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation equipment
Feature
Specification
[Technology] Thick film

Ulasan Produk

Tidak ada ulasan