RS PRO RS PRO Thick Film Surface Mount Resistor, 1005 size

Sebelum PPN:
Rp719.900 - Rp2.699.900
Spesifikasi
Case402
Depth (mm)0.5
Dimensions (mm)1x0.5x0.35
Height (mm)0.35
Length (mm)1
Operating Temperature Range (°C)-55~+155
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.063
SeriesRS
Temperature coefficient±100ppm/°C
Termination StyleSolder pad
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thick-film chip resistor with a highly reliable multi-layer electrode structure that supports all soldering processes.
Communication equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation equipment
Feature
Specification
[Technology] Thick film

Ulasan Produk

Tidak ada ulasan