RS PRO RS PRO thick film resistors

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance: 1MΩ Package/Case: 1206 Tolerance: ±1% Power Rating: 0.25W Temperature Coefficient: ±100ppm/°C Technology: Thick Film Dimensions: 3.1 x 1.55x 0.55mm Length: 3.1mm Depth: 1.55mm Height: 0.55mm Series: RS Operating Temperature Min: -55°C Operating Temperature Max: +155°C Termination Style: Solder Pad Case Style: Ruthenium Oxide 1206 Type Resistor, RS Series - (100 kΩ -> 1 MΩ). Thick film chip resistors with electrode structure, compatible with all soldering processes. Applications of resistors: Telecommunications equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation

Ulasan Produk

Tidak ada ulasan