RS PRO RS Pro Thick Film Chip Resistor, 3216 Size, 0.25W, 3.3kΩ, ± 1%

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 3.3kΩ Package/Case = 1206 Tolerance = ±1% Power Rating = 0.25W Temperature Coefficient = ±100ppm/°C Technology = Thick Film Dimension = 3.2 x 0.6mm Length = 3.2mm Depth = 1.55mm Height = 0.6 mm Minimum Operating Temperature = -55°C Maximum Operating Temperature = +155°C Termination Style = Solder Pad Case Style = Ruthenium Oxide 1206 Type Resistor, RS Series - (Reel). and compatible with all soldering processes. Applications of resistors: Telecommunications equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation

Ulasan Produk

Tidak ada ulasan