RS PRO RS Pro thick film chip resistor, 2012 size, 0.125W, 15kΩ, ± 1%

Sebelum PPN:
Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 15kΩ Package/Case = 0805 Tolerance = ±1% Power Rating = 0.125W Temperature Coefficient = ±100ppm/°C Technology = Thick Film Dimensions = 2 x 0.5mm Length = 2mm Depth = 1.25mm Height = 0.5mm Minimum Operating Temperature = -55°C Maximum Operating Temperature = +155°C Termination Style = Solder Pad Case Style = Ruthenium Oxide 0805 Type Resistor, RS Series - (2.5 kΩ -> 24.9 kΩ). Resistor compatible with all soldering processes. Applications of resistors: Telecommunications equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation

Ulasan Produk

Tidak ada ulasan