RS PRO RS Pro thick film chip resistor, 1608 size, 0.1W, 100Ω, ± 5%

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 100Ω Package/Case = 0603 Tolerance = ±5% Power Rating = 0.1W Temperature Coefficient = ±200ppm/°C Technology = Thick Film Dimensions = 1.6 x 0.5mm Length = 1.6mm Depth = 0.8mm Height = 0.5mm Series = RS Minimum Operating Temperature = -55°C Maximum Operating Temperature = +155°C Termination Style = Solder Pad Maximum Temperature Coefficient = +200ppm/°C Type 0603 Resistor, 5 % RS Series - (1 Ω -> 820 kΩ). Thick film chip resistors with a multi-layered electrode structure that are compatible with all soldering processes. Applications of resistors: Telecommunications equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation

Ulasan Produk

Tidak ada ulasan