RS PRO RS Pro Thick Film Chip Resistor, 1005 size, 0.063W, 0Ω, ± 5%

Sebelum PPN:
Rp889.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 0Ω Package/Case = 0402 Tolerance = ±5% Power Rating = 0.063W Temperature Coefficient = ±200ppm/°C Technology = Thick Film Dimension = 1 x 0.35mm Length = 1mm Depth = 0.5mm Height = 0.35mm Series = RS Minimum Operating Temperature = -55°C Maximum Operating Temperature = +155°C Termination Style = Solder Pad Maximum Temperature Coefficient = +200ppm/°C Type 0402 Resistor, RS Series - (0 -> 9.76 Ω). Structured thick film chip resistors that are compatible with all soldering processes. Applications of resistors: Telecommunications equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation

Ulasan Produk

Tidak ada ulasan