RS PRO RS Pro Thick Film Chip Resistor, 1005 size, 0.0625W, 12kΩ, ± 1%

Sebelum PPN:
Rp859.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 12kΩ Package/Case = 0402 Tolerance = ±1% Power Rating = 0.0625W Temperature Coefficient = ±100ppm/°C Technology = Thick Film Dimension = 1 x 0.35mm Length = 1mm Depth = 0.5mm Height = 0.35mm Minimum Operating Temperature = -55°C Maximum Operating Temperature = +155°C Termination Style = Solder Pad Case Style = Ruthenium Oxide 0402 Resistor, RS Series - (3.6 -> 66.5 kΩ). and supports all soldering processes. Applications of resistors: Telecommunications equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation

Ulasan Produk

Tidak ada ulasan