RS PRO RS Pro Thermocouple XQ-1180-RS K Type Miniature Plug, -75°C to +250°C, 10m

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 10m Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +250°C Cable Length = 10m Terminal Type = Miniature Plug Standard Compliance = ANSI Type K Glass Fiber Weld Tip Exposed Thermocouple. Fiberglass welded tip exposed thermocouples have bare wire tails (ANSI MC96.1). Fast response, welded exposed contacts 1, 2, 5 and 10 meter long fiberglass insulated flat pair cables Excellent heat resistance (not suitable for liquids) 1/0.3 mm conductors Operating temperature range: -60 to +350 °C ( short-term up to 400 °C) Suitable for test and development applications Thermocouples available with "removable" miniature flat pin plugs

Ulasan Produk

Tidak ada ulasan