RS PRO RS Pro Thermocouple XQ-1162-RS K Type, Twin Twisted Tail Type, -75°C to +250°C, 2m

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 2m Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +250°C Cable Length = 2m Terminal Type = Twin Twist Tails Standard Meet = ANSI Type K and T Weld Tip Exposed Thermocouples. Type K and T exposed weld tip thermocouples (ANSI color coded) are ideal for test and development applications. Thermocouple types K and T, compatible with ANSI MC96.1 Fast response, welded exposed contacts 1, 2, 5, or 10 meter long Teflon(R) PFA insulated 2-wire twisted leads Durable construction, conductor size selection (1/0.2 mm, 1/0.3 mm solid or 7/0.2 mm standard) Temperature range: -75 to +250 °C Version with miniature plug termination available

Ulasan Produk

Tidak ada ulasan