RS PRO RS Pro Thermocouple Temperature Sensor Type K, Twin Twisted Tail Type, -40°C to +750°C, 500mm

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 500mm Probe Diameter = 0.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +750°C Cable Length = 100mm Terminal Type = Twin Twist Tails Standard Match = IEC Type K Industrial Mineral Insulated Probe, Grounded Hot Junction. Grounded Hot Junction: Also suitable for corrosive media and high pressure applications. Response time is faster than an isolation junction because the measurement point is connected to the insulation. Bendable probe with stainless steel 310 or Inconel 600 sheath. Inconel has excellent acid resistance Operating temperature range: probe -40 to +750 °C, pot seal > +200 °C 100 mm 7/0.2 mm PTFE insulated cable

Ulasan Produk

Tidak ada ulasan