RS PRO RS PRO thermocouple sensor, T type, cable type

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type: T Probe Diameter: 1.5mm Probe Length: 250mm Probe Material: 316 Stainless Steel Terminal Type: Cable Cable Length: 100mm Standard Compliant: IEC Type T mineral insulated thermocouple. Type T mineral with threaded pod and tail. Insulated thermocouples feature a highly flexible construction that makes them suitable for a wide variety of applications and processes. 316 stainless steel Diameter: 1.0, 1.5, 3.0 mm Mineral insulated thermocouple Probe operating temperature range: -100 to +400 oC 100 mm PFA 2 per IEC584 with +brown/-white identification colors book twist tail

Ulasan Produk

Tidak ada ulasan