RS PRO RS PRO thermocouple sensor, T type

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type: T Probe Diameter: 1.6mm Probe Material: Stainless Steel Cable Length: 1.5m Standard Compliant: IEC Thermocouple Probe (T Type). Copper/Copper-Nickel thermocouple in 1.6mm diameter stainless steel probe. Body is brazed to probe, PTFE insulated cable passes through watertight entry Probe can be steam sterilized Thermocouple is not isolated from probe

Ulasan Produk

Tidak ada ulasan