RS PRO RS PRO thermocouple sensor, J type, standard connector type

Sebelum PPN:
Rp1.599.900 - Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForIEC
Terminal ShapeStandard connector
ThermocoupleJ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type K or J adjustable bayonet thermocouple. Adjustable thermocouple insertion depth 6.0 m tip 170 mm spring and adjustable locking cap (11.5 mm inner diameter single slot) Stainless steel braided fiberglass insulated leads , 7/0.2 mm Rated temperature: 350°C Equipped with cable clamp and standard thermocouple plug It has excellent heat resistance, but it is not suitable for the place where fluid exists. Tolerance class: 2, conforms to IEC-584 Insulation rating: -60 °C -> 350 °C (400 °C for short time) Color coding (core and coating) conforms to IEC-584-3 Types J and K are available

Ulasan Produk

Tidak ada ulasan