RS PRO RS PRO Thermocouple Plug Type T Inorganic Insulation Thermocouple T Type Miniature

Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Type T Mineral Insulated Thermocouple Standard Compliance: IEC Thermocouple Type: T Connector Size: Miniature Connector Type: Flat Pin Plug/Socket: Plug Minimum Temperature: -100°C Maximum Temperature: 400°C Type T Mineral Insulated Thermocouple, Miniature Plugged. Type T Mineral Insulated Thermocouples (ungrounded) with insulated hot junctions feature a highly flexible construction making them suitable for a wide variety of applications and processes. 316 stainless steel sheath Diameter: 1.0 mm and 1.5 mm Mineral insulated thermocouple Probe operating temperature range: -100 to +400 oC Miniature flat pin plug to IEC584 with "brown" identification color

Ulasan Produk

Tidak ada ulasan