RS PRO RS Pro Thermocouple Connector Type J Socket for Thermocouple

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Quickwire Socket Connector = Type J Thermocouple Standards = ANSI Thermocouple Type = J Color = Black Connector Size = Miniature Connector Type = Inline Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Quick Wire Sockets. A range of miniature thermocouple connectors for thermocouple types K, J, T, E, N, R/S, B. This connector is a miniature quick wire socket for quick termination. Easy plug-and-play connection for quick termination Polarization pins prevent misconnections ANSI specification compliant identification colors Maximum operating temperature 220°C

Ulasan Produk

Tidak ada ulasan