RS PRO RS Pro Thermocouple Connector Type J Socket for Thermocouple

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Miniature Panel Mount Socket Connector Used = Type J Thermocouple Standards = IEC Thermocouple Type = J Color = Black Connector Size = Miniature Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Stainless Steel Bracket Minimum Temperature = - 35°C Maximum temperature = 220°C Miniature Sockets with Panel Mounting Brackets. Miniature size in-line thermocouple sockets with stainless steel panel mounting bracket, suitable with RS range of aluminum faceplates. Thermocouple type K, J, T, E, N, R / Available in S, B and copper. Stainless steel bracket for reliable fitting into panels including washers For all applications, especially industrial processes Maximum operating temperature: +220 °C

Ulasan Produk

Tidak ada ulasan