RS PRO RS Pro Thermocouple Connector Type CU Thermocouple Socket

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Standard In-Line Socket Connector = Type CU Thermocouple Criteria = Copper Thermocouple Type = CU Color = White Connector Size = Standard Connector Type = In-Line Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminum faceplates. Available in thermocouple types K, J, T, E, N, R/S, B, copper . Rapid termination, just push wire in and tightening screw For all applications, specially industrial processes with identification color according to IEC specification Operating temperature +220 °C max

Ulasan Produk

Tidak ada ulasan