RS PRO RS PRO Thermocouple Connector Standard Quick Wire Socket Connector

Sebelum PPN:
Rp309.900 - Rp329.900
Spesifikasi
Accessory TypeStandard quick wire socket connector
ConnectorStandard
Connector ShapeInline
Operating Temperature (°C)[Maximum continuous] 220
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForANSI
Temperature Range (°C)-35~+220
TypeSocket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Standard quick wire sockets. Standard in-line quick wire sockets allow quick termination. Thermocouple types K, J, T, E, N, R / S, B are available. This standard thermocouple plug can be connected simply by plugging in, so it can be terminated quickly. Compatible with standard round plug pins Prevents connection errors with polarized contacts Uses ANSI-compliant identification collar.

Ulasan Produk

Tidak ada ulasan