RS PRO RS PRO Thermocouple Connector Miniature Panel Mount Socket Connector

Sebelum PPN:
Rp349.900 - Rp379.900
Spesifikasi
Accessory TypeMiniature panel mounting socket connector
ConnectorMiniature
Connector ShapePanel mounting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Range (°C)-35~+220
TypeSocket
Type of SignStainless steel bracket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Miniature Sockets with Panel Mounting Brackets. Miniature size in-line thermocouple sockets with stainless steel panel mounting bracket, suitable with RS range of aluminum faceplates. Thermocouple types K, J, T, E, N, R / S, B, copper Prepared. Stainless steel bracket for reliable fitting into panels For all applications, especially industrial processes.

Ulasan Produk

Tidak ada ulasan