RS PRO RS PRO Thermocouple Connector Duplex Thermocouple Socket Connector

Sebelum PPN:
Rp709.900 - Rp779.900
Spesifikasi
Accessory TypeDuplex thermocouple socket connector
ConnectorStandard
Connector ShapeDuplex
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Range (°C)-35~+220
TypeSocket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Duplex Thermocouple Plug/Socket. 2 channel standard connector with solid circular plug pins. Available in thermocouple types K, J, T, E, N, R/S, B and copper. The body of the thermocouple plug and socket is black, and the spacer is color-coded according to IEC, making it ideal for industrial applications. Durable polyester body with glass fiber Polarized contacts prevent misconnections IEC-specification identification collars available Cable clamps available Maximum operating temperature +220 °C Duplex (2 channels) standard connector with solid round plug pins Body black , Spacers are color-coded according to IEC Sturdy fiberglass-filled polyester body Ideal for industrial applications Thermocouple types K, J, T, E, N, R / S, B, copper available Types K, J, T, E, N Each contact is made of high quality thermocouple alloy R/S type is equipped with copper/copper nickel alloy compensation contact (for R or S type thermocouple) B type is copper/copper compensation contact (B type) Equipped with (for thermocouple) Polarized contact prevents misconnection

Ulasan Produk

Tidak ada ulasan