Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Height = 300 mm
Width = 200 mm
External depth = 120mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP66
Chassis Plate = None Ground Plate = None Color = Unpainted External Mounting Type = Bracket Representative Standard = RoHS Compliant
RS Pro IP66 Stainless Steel Junction Box, Unpainted. Introducing the RS PRO stainless steel junction box.
High quality, durable Terminal Box Enclosures to house DIN rail terminals and accessories in a variety of electrical applications. Featuring multiple DIN rail fixing points, these junction boxes are ideal for installing and protecting electrical wires, connectors and cables, and can also be used as protective casings for switches and more.
This junction box is constructed from stainless steel, providing a durable and sturdy enclosure.
These enclosures can be installed in a variety of environments.
This Terminal Box has an IP66 rating and is weatherproof, making it ideal for both indoor and outdoor use.
These RS PRO stainless steel terminal boxes also have a wide operating temperature range of -20 to +110°C, making them extremely versatile and suitable for use in a range of temperature environments.
Features and Benefits. .Operating temperature: -20 → +110°C .Multiple DIN rail fixing points, M5 .External M6 ground stud .Double lipped edge .Made of stainless steel for excellent durability and corrosion resistance .IP66 rating for excellent weather resistance .Suitable for a wide range of indoor and outdoor applications. Applications. Terminal boxes are a type of enclosure that is ideal for protecting internal electrical components such as wiring and cables.
Junction Box Enclosures are available in a variety of shapes, sizes and colors to suit a variety of applications.
Junction boxes are also manufactured from a wide range of materials, including steel, plastic, and aluminum, each offering different levels of protection.
Junction boxes are commonly used for the following purposes:
Socket Protection .Wiring Circuit Installation .Housing PCB (Printed Circuit Board) .Housing Wiring and Connections .Lighting Circuit Installation. Frequently Asked Questions. What is IP Rating?. IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This range of RS PRO Terminal boxes has an IP66 rating, ensuring they are dust and water proof.
Compatible with this enclosure. The interior of this box is designed for DIN rail terminal mounting, so if installed in an outdoor environment, the electrical wiring will be fully protected from the elements.
Can it be used outdoors? This junction box is suitable for both indoor and outdoor use and offers excellent weather resistance.
What sizes are available? 758-7059 - 175 x 175 x 120 mm; 758-7052 - 200 x 200 x 80 mm; 758-7046 - 300 x 150 x 80 mm; 758-7056 - 300 x 150 x 120 mm; 758-7040 - 300 x 200 x 80 mm; 758-7065 - 300 x 200 x 120 mm. Why RS PRO? RS PRO is an exclusive RS brand.
The RS PRO seal of approval is your guarantee of professional quality, guaranteeing that every part has been rigorously tested, inspected and audited to exacting standards.
Make RS PRO your smart choice.
Width = 200 mm
External depth = 120mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP66
Chassis Plate = None Ground Plate = None Color = Unpainted External Mounting Type = Bracket Representative Standard = RoHS Compliant
RS Pro IP66 Stainless Steel Junction Box, Unpainted. Introducing the RS PRO stainless steel junction box.
High quality, durable Terminal Box Enclosures to house DIN rail terminals and accessories in a variety of electrical applications. Featuring multiple DIN rail fixing points, these junction boxes are ideal for installing and protecting electrical wires, connectors and cables, and can also be used as protective casings for switches and more.
This junction box is constructed from stainless steel, providing a durable and sturdy enclosure.
These enclosures can be installed in a variety of environments.
This Terminal Box has an IP66 rating and is weatherproof, making it ideal for both indoor and outdoor use.
These RS PRO stainless steel terminal boxes also have a wide operating temperature range of -20 to +110°C, making them extremely versatile and suitable for use in a range of temperature environments.
Features and Benefits. .Operating temperature: -20 → +110°C .Multiple DIN rail fixing points, M5 .External M6 ground stud .Double lipped edge .Made of stainless steel for excellent durability and corrosion resistance .IP66 rating for excellent weather resistance .Suitable for a wide range of indoor and outdoor applications. Applications. Terminal boxes are a type of enclosure that is ideal for protecting internal electrical components such as wiring and cables.
Junction Box Enclosures are available in a variety of shapes, sizes and colors to suit a variety of applications.
Junction boxes are also manufactured from a wide range of materials, including steel, plastic, and aluminum, each offering different levels of protection.
Junction boxes are commonly used for the following purposes:
Socket Protection .Wiring Circuit Installation .Housing PCB (Printed Circuit Board) .Housing Wiring and Connections .Lighting Circuit Installation. Frequently Asked Questions. What is IP Rating?. IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This range of RS PRO Terminal boxes has an IP66 rating, ensuring they are dust and water proof.
Compatible with this enclosure. The interior of this box is designed for DIN rail terminal mounting, so if installed in an outdoor environment, the electrical wiring will be fully protected from the elements.
Can it be used outdoors? This junction box is suitable for both indoor and outdoor use and offers excellent weather resistance.
What sizes are available? 758-7059 - 175 x 175 x 120 mm; 758-7052 - 200 x 200 x 80 mm; 758-7046 - 300 x 150 x 80 mm; 758-7056 - 300 x 150 x 120 mm; 758-7040 - 300 x 200 x 80 mm; 758-7065 - 300 x 200 x 120 mm. Why RS PRO? RS PRO is an exclusive RS brand.
The RS PRO seal of approval is your guarantee of professional quality, guaranteeing that every part has been rigorously tested, inspected and audited to exacting standards.
Make RS PRO your smart choice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
