RS PRO RS PRO Tactile switch

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Single pole single throw (SPST) * Terminal type: Through hole * Switch operation: Momentary * Actuator length: 2 mm * Actuator color: Black * Actuator type: Cap * Length: 12.4 mm * Width: 12.4 mm * Dimensions: 12.4 x 12.4 x 13.6mm * Contact rated current: 30 mA @ 28 V dc * Operating force: 6.4 N * Contact material: Brass silver plating * Black square keyboard switch. The keyboard switch is a 12.4 mm black square actuator. Is equipped. Single / double throw contacts are available. .Electrical life 20000 times 2 mm full stroke

Ulasan Produk

Tidak ada ulasan