RS PRO RS PRO Switch Module Contact Block 240 V ac

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro LED Light Block. RS Pro's green LED light block has a rated voltage of 240V ac and an operating frequency of 50/60Hz.
This clip-on LED light block is extremely easy to install.
Features and Benefits Easy clip installation Side view SMD LED technology Operating temperature range: -25°C to 65°C Terminal torque: 0.8Nm Storage temperature range: -30°C to 70°C Burn time: 10,000 hours Applications RS PRO Modular Plastic Push Button Series (Pilot Lights and Illuminated Push Buttons) Certifications IP20
Feature
Specification
Block Type = Light Block Rated Voltage = 240V ac
Lighting Type = LED
LED included = Yes

Ulasan Produk

Tidak ada ulasan