RS PRO RS PRO switch

Sebelum PPN:
Rp6.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type: 6-way platinum resistance sensor selector * Compatible products: Temperature sensor * Standard conformity: RoHS compliant * Thermocouple type: Pt 100 * Mounting type: Panel mounting * 6-pole platinum resistance sensor selector switch. DIN size case-mounted panel mount multi-pole rotary switch unit ideal for resistance thermometers including 2/3/4 wire PT 100s rear barrier terminal strip input, 1 m output lead dimensions W x 96, H x 48, D x 120 mm (behind panel) Cutout 92 x 45 mm

Ulasan Produk

Tidak ada ulasan