RS PRO RS PRO Surface mount resistor, 2012 size, 0.125W

Sebelum PPN:
Rp2.899.900
Spesifikasi
Case805
Depth (mm)1.25
Dimensions (mm)2x1.25x0.5
Height (mm)0.5
Length (mm)2
Operating Temperature Range (°C)-55~+155
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (Ω)1M
SeriesRS
Temperature coefficient±100ppm/°C
Termination StyleSolder pad
Tolerance±1%
Type0805 type resistor (250kΩ -> 1MΩ)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thick-film chip resistor with a highly reliable multi-layer electrode structure that supports all soldering processes.
Communication equipment Radio and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation equipment
Feature
Specification
[Technology] Thick film

Ulasan Produk

Tidak ada ulasan