RS PRO RS PRO surface mount inductor

Sebelum PPN:
Rp2.299.900 - Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inductance: 22 nH Maximum DC Current: 700mA Package/Case: 0603 Length: 1.8mm Depth: 1.12mm Height: 1.02mm Dimensions: 1.8 x 1.12 x 1.02mm Tolerance: ±5% Maximum DC Resistance: 190mΩ Series: WL03 Core material: Ceramic Maximum self-resonant frequency: 3GHz Minimum quality factor: 38 RS 0603 WL03 series wire wound inductor (reel). It has performance. WL series applications: RF products, broadband applications, IT applications

Ulasan Produk

Tidak ada ulasan