RS PRO RS PRO Subminiature Microswitch Level SP

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator type: Level * Terminal type: Solder * Contact rated current: 2 A @ 250 V ac * Contact configuration: SP * Operating force: 50 g * Operating temperature Min: -25°C * Operating temperature Max: +85°C * Contact material: Silver * Case material: Thermoplastic resin containing glass fiber * Mechanical life: 500000 Operations @ 60 cpm * Release force: 2.5gf * Standard conformity: CE, CSA, IEC 1058-1 * IEC1058-1. Subminiature Micro Switches. High quality micro switches suitable for applications requiring low actuation force. The switch body is made of flame-retardant thermoplastic resin (UL94V-0). . Mechanically/electrically long-life single pole switching Sterling silver contact

Ulasan Produk

Tidak ada ulasan