RS PRO RS PRO strain relief boot connector boot

Sebelum PPN:
Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type: Connector boots * Compatible products: Automotive connectors * DIN4165 connectors, which have a concept similar to automotive cigarette lighters, are shorter and smaller than standard cigarette lighter sockets that are usually installed in vehicles. Single plug and socket These universal plugs and sockets are ideal for 12-24 Vdc automotive, boat and mobile home electrical systems and provide a quality connection to any number of portable power devices Plugs are rated 8 A or 16 A And it fits DIN ISO 4165 outlet. Plug compatible with automotive cigarette lighter sockets with red adapter. Available with fuse (standard automotive fuse) and non-fused type Screw-on integrated cable clamp and separate strain relief boot 6.3 x 0.8 tab connection Compatible cable mount / panel mount socket (DIN ISO 4165) (panel mount dimensions diameter 28.5 mm)

Ulasan Produk

Tidak ada ulasan