RS PRO RS Pro storage box

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Compartments = 4 Height = 300mm Width = 280mm Adjustable Divider = Y Material = Polypropylene Color = Black Orange, Red Model Number = Handy32 RS Pro Handy32 Carrying Box with 4 cases. , contains four compartments for storing small parts and components. Comes with 4 cases, each containing 16 removable inserts. Made from flexible and strong polypropylene, the transparent lid makes it easy to choose what you need. Features & Benefits Made of sturdy polypropylene Clear lid for easy selection Lightweight Ideal for workbenches and mobile service vehicles Individually configurable with removable inserts Dimensions: 320 mm (L) x 280 mm (W) x 300mm (H) Weight: 3.2kg

Ulasan Produk

Tidak ada ulasan