RS PRO RS PRO standard DIN rail terminal TRK series

Sebelum PPN:
Rp299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: TRK; Cable Size: 22-12 AWG; Cable CSA: 0.5-5mm2; Color: Brown; Rated Current: 15A; Termination Method: Recessed Screw; Rated Voltage: 600V; Operating Temperature Min: -40°C; Operating Temperature Max: +105°C. The disconnect terminal (stock no. 815-723) is for isolation purposes only. Do not use to switch equipment on or off when power is applied. UL, CSA. Disconnect. Lever action for isolation of circuits. Fingernail or screwdriver to open. Enclosed design, no end cover needed. Cable sizes from 0.2-2.5mm2. Rated at 400V, 10A. Same shape as 2.5 to 10mm2 standard terminals.

Ulasan Produk

Tidak ada ulasan