RS PRO RS PRO Standard DIN rail terminal RKD series

Sebelum PPN:
Rp409.900 - Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: RKD Cable Size: 22 -> 10 AWG Cable CSA: 0.2 -> 4mm2 Color: Brown Rated Current: 32A Number of Levels: Double Terminal Method: Embedded Screw Rated Voltage: 500 V Pitch: 6mm Operating Temperature Min: -40°C Operating Temperature Max : +105°C UL, CSA. Double-deck. This two-level terminal block is ideal for applications requiring high wiring density. Both stages can be interconnected/shorted. Suitable for 800 V applications and can accommodate large K6 marking tags.

Ulasan Produk

Tidak ada ulasan