RS PRO RS PRO standard DIN rail terminal RK series

Sebelum PPN:
Rp319.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: RK Cable size: 22 to 12 AWG Cable CSA: 0.2 to 2.5mm2 Color: Blue Rated current: 24A Terminal method: Embedded screw Rated voltage: 800 V Operating temperature Min: -40°C Operating temperature Max: +105°C UL, CSA, NEMKO, GOST. See jumper bar for compatibility. Standard feedthrough. DIN rail mounting terminals. With universal mounting foot clamps for both G-profile (asymmetrical according to BS5825:1990) and top-hat profile (symmetrical according to BS5584:1978) rails, it has a wide range of features for all applications. The 2.5 to 10 mm2 terminals have common end covers and partitions, with a 10-pole jumper bar for cross-connection to allow easy mounting of markers on either side.

Ulasan Produk

Tidak ada ulasan