RS PRO RS PRO Splice Connector 0.5mm2 1.5mm2 22AWG 16AWG Non-Insulated Parallel Metal

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Uninsulated Crimp Parallel Splices. Introducing RS PRO Parallel Splices.
The ultimate solution for trouble-free and reliable cable connections.
Say goodbye to soldering and say goodbye to safe, durable wire integrity.
Uninsulated crimp parallel splices allow for easy termination of single wire or multiple strands.
Trust the quality craftsmanship of RS PRO to ensure your cables are connected efficiently and effectively.
Upgrade your electrical projects and experience the convenience of RS PRO parallel splices today.
Features:
- Secure and durable cable connection
- No soldering required
- Terminates single wires or multiple strands
- Parallel Splice
- copper material
- Tin plating
- No insulation
Feature
Specification
Splice type = Parallel Compatible wire size mm2 Min = 0.5mm2
Applicable wire size mm2 Max = 1.5mm2
Compatible wire size AWG Min = 22AWG
Compatible wire size AWG Max = 16AWG
Color = Metal Contact Material = Copper Surface Treatment: Contact = Tin Thickness = 0.8mm

Ulasan Produk

Tidak ada ulasan