RS PRO RS PRO Splice Connector 0.5mm2 1.5mm2 22AWG 16AWG Insulated Parallel Red
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UL certified components. RS PRO insulated crimp blade terminals. RS PRO insulated ferrules or butt connectors are designed for crimping electrical wire.
The tubular terminals act as solderless cable joints, allowing current to pass safely from one wire to another.
Expertly designed using high-quality materials, RS PRO's range of butt connection terminals are used to repair, modify and extend electrical circuits.
The RS PRO range of insulated crimp butt splice terminals are easy to terminate; simply strip the wire, guide it through each end of the copper tube and crimp using the appropriate tooling.
Compression style electrical connection provides excellent tensile strength while maintaining maximum contact with the wire.
Made from high-quality copper with colour-coded vinyl insulation, RS PRO range of butt splice terminals are an essential addition to any electrician's tool kit.
Color-Coded. Insulated terminals or connector sleeves are color-coded for easy wire size identification.
The connector color relates to the wire range that the terminal will accept.
Sizes can be listed in CSA (Cross-Sectional Area) or AWG (American Wire Gauge).
- Red, 0.5 → 1.5 mm2 or 22 → 16 AWG
- Blue, 1.5 to 2.5 mm2 or 16 to 14 AWG
.Usage.
- Industrial Control Systems
- Automotive and Transportation Sector
- mechanical structure
- Electrical and Electronic Equipment
- Commercial and household appliances
. Frequently Asked Questions. Is there a crimping tool that can be used to crimp butt connectors? A good quality ratchet style crimping tool or pliers tool designed for butt terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
What is the difference between non-insulated and insulated crimping tools? Non-insulated crimping tools are used for general purpose applications, while insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present.
The tubular terminals act as solderless cable joints, allowing current to pass safely from one wire to another.
Expertly designed using high-quality materials, RS PRO's range of butt connection terminals are used to repair, modify and extend electrical circuits.
The RS PRO range of insulated crimp butt splice terminals are easy to terminate; simply strip the wire, guide it through each end of the copper tube and crimp using the appropriate tooling.
Compression style electrical connection provides excellent tensile strength while maintaining maximum contact with the wire.
Made from high-quality copper with colour-coded vinyl insulation, RS PRO range of butt splice terminals are an essential addition to any electrician's tool kit.
Color-Coded. Insulated terminals or connector sleeves are color-coded for easy wire size identification.
The connector color relates to the wire range that the terminal will accept.
Sizes can be listed in CSA (Cross-Sectional Area) or AWG (American Wire Gauge).
- Red, 0.5 → 1.5 mm2 or 22 → 16 AWG
- Blue, 1.5 to 2.5 mm2 or 16 to 14 AWG
.Usage.
- Industrial Control Systems
- Automotive and Transportation Sector
- mechanical structure
- Electrical and Electronic Equipment
- Commercial and household appliances
. Frequently Asked Questions. Is there a crimping tool that can be used to crimp butt connectors? A good quality ratchet style crimping tool or pliers tool designed for butt terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
What is the difference between non-insulated and insulated crimping tools? Non-insulated crimping tools are used for general purpose applications, while insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present.
Feature
SpecificationSplice Type = Parallel Compatible Wire Size = 16 to 22 AWGmm2
Total length = 16.5mm
Diameter = 4mm
Compatible wire size AWG Max = 16AWG
Color = Red Insulator = Vinyl Contact Material = Copper Surface Treatment: Contact = Tin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)