RS PRO RS PRO Splice Connector 0.2mm2 0.5mm2 26AWG 22AWG Insulated Butt Splice, Yellow
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Insulated Crimp Butt Splice Terminals. RS PRO offers a wide range of insulated ferrules or butt connectors designed for crimping electrical wire.
The tubular terminals act as solderless cable joints, allowing current to pass safely from one wire to another.
From RS PRO, butt splice terminals are professionally designed using high-quality materials and are used to repair, replace and extend electrical circuits.
RS PRO insulated crimp butt splice terminals are easy to terminate by simply stripping the wire, threading it through each end of a copper tube and crimping with the appropriate tool.
Compression style electrical connection provides good tensile strength while maintaining maximum contact with the wire.
The RS PRO range of butt splice terminals are made from high-quality copper and colour-coded vinyl or nylon insulation and are an essential addition to any electrician's tool kit.
Color coding. Insulated terminals or connector sleeves are color coded to make it easy to identify wire sizes.
The connector colors correspond to the range of wires that can be used with the terminals.
Sizes are listed in either CSA (cross-sectional area) or AWG (American Wire Gauge).
Mini Yellow = 0.2 to 0.5 mm2 or 26-22 AWG Red = 0.5 to 1.0 mm2 or 22-18 AWG Blue = 1.5 to 2.5 mm2 or 16-14 AWG Yellow = 2.5 to 6.5 mm2 or 12-10 AWG. Features and Benefits:. Tin-plated copper tubing Wide temperature range: -20 to 105°C High-quality vinyl or nylon insulation (mini yellow terminals only have nylon insulation) Color-coded for easy wire size identification Easy crimping with ratchet tool Durable and reliable termination Extremely cost-effective. Typical Applications:. Insulated terminals have been used for many years, originally developed out of the need for a solderless method of terminating wiring in military equipment.
Butt splice crimps are used in a variety of industrial, commercial and domestic applications.
It is used in most places where electrical connections are required.
Typical Applications: Industrial Control Systems Automotive/Transport Sector Machine Building Electrical/Electronics Commercial and Domestic Appliances. Frequently Asked Questions Are there any crimping tools that can be used to crimp butt connectors? A quality ratcheting crimping tool or pliers tool designed for butt terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
Typical product number: See 534-806 See 534-806
What is the difference between non-insulated and insulated crimping tools? Non-insulated crimping tools are used for general purpose applications, while insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
The tubular terminals act as solderless cable joints, allowing current to pass safely from one wire to another.
From RS PRO, butt splice terminals are professionally designed using high-quality materials and are used to repair, replace and extend electrical circuits.
RS PRO insulated crimp butt splice terminals are easy to terminate by simply stripping the wire, threading it through each end of a copper tube and crimping with the appropriate tool.
Compression style electrical connection provides good tensile strength while maintaining maximum contact with the wire.
The RS PRO range of butt splice terminals are made from high-quality copper and colour-coded vinyl or nylon insulation and are an essential addition to any electrician's tool kit.
Color coding. Insulated terminals or connector sleeves are color coded to make it easy to identify wire sizes.
The connector colors correspond to the range of wires that can be used with the terminals.
Sizes are listed in either CSA (cross-sectional area) or AWG (American Wire Gauge).
Mini Yellow = 0.2 to 0.5 mm2 or 26-22 AWG Red = 0.5 to 1.0 mm2 or 22-18 AWG Blue = 1.5 to 2.5 mm2 or 16-14 AWG Yellow = 2.5 to 6.5 mm2 or 12-10 AWG. Features and Benefits:. Tin-plated copper tubing Wide temperature range: -20 to 105°C High-quality vinyl or nylon insulation (mini yellow terminals only have nylon insulation) Color-coded for easy wire size identification Easy crimping with ratchet tool Durable and reliable termination Extremely cost-effective. Typical Applications:. Insulated terminals have been used for many years, originally developed out of the need for a solderless method of terminating wiring in military equipment.
Butt splice crimps are used in a variety of industrial, commercial and domestic applications.
It is used in most places where electrical connections are required.
Typical Applications: Industrial Control Systems Automotive/Transport Sector Machine Building Electrical/Electronics Commercial and Domestic Appliances. Frequently Asked Questions Are there any crimping tools that can be used to crimp butt connectors? A quality ratcheting crimping tool or pliers tool designed for butt terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
Typical product number: See 534-806 See 534-806
What is the difference between non-insulated and insulated crimping tools? Non-insulated crimping tools are used for general purpose applications, while insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
SpecificationSplice Type = Butt Splice Compatible Wire Size mm2 Min = 0.2mm2
Applicable wire size mm2 Max = 0.5mm2
Compatible wire size AWG Min = 26AWG
Compatible wire size AWG Max = 22AWG
Color = Yellow Insulator = Nylon Contact Material = Copper Surface Treatment: Contact = Tin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)